EPOXY ADHESIVE, GEN PURPOSE/MACHINING, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, CLEAR, 1.71 FL OZ
EPOXY ADHESIVE, GEN PURPOSE/MACHINING, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, CLEAR, 1.71 FL OZ
SCOTCH-WELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear general purpose epoxy adhesive has a 15-minute functional cure, with a full cure in 48 hours and a temperature range of 60 to 80℉. The cartridge includes 1.71 fluid ounces. This adhesive bonds a variety of materials and is also for use with machining.
Technical Specs
Item Epoxy Adhesive
Coverage 320 sq ft/gal
Cured Colour Clear
For Use With Applicator, Mixing Tip
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 0 g/L
Water Resistance Not Water-Resistant
Maximum Application Temperature 72 Degrees F
Resin Type Epoxy
Shear Strength 1,000 psi
Total Volume 48.5 mL
Minimum Viscosity 90,000 cP
Primary Applications General Purpose
Container Type Dual-Cartridge
Cure Method Ambient
Features Easy to Mix, Fast-Curing, High Flow
Included Components Resin and Hardener
Low Odor No
Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood
VOC Content Weight Percentage 0
Working Time 5 min
Maximum Performance Temperature 180 Degrees F
Series DP100NS
Standards UL 94 HB
Maximum Viscosity 150,000 cP
Non-Sagging Yes
Full Cure Time 48 hr
Country of Origin United States
(subject to change)