!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE EPOXY, RUB TOUGH, DUAL CARTRIDGE, 50ML, TEMP RANGE -67 TO 250 ° F, YELLOW

ADHESIVE EPOXY, RUB TOUGH, DUAL CARTRIDGE, 50ML, TEMP RANGE -67 TO 250 ° F, YELLOW

DEVCON

ADHESIVE EPOXY, RUB TOUGH, DUAL CARTRIDGE, 50ML, TEMP RANGE -67 TO 250 ° F, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE EPOXY, RUB TOUGH, DUAL CARTRIDGE, 50ML, TEMP RANGE -67 TO 250 ° F, YELLOW

ADHESIVE EPOXY, RUB TOUGH, DUAL CARTRIDGE, 50ML, TEMP RANGE -67 TO 250 ° F, YELLOW

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.19 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14315
  • Mfr. Model # 14315
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This adhesive epoxy rub tough comes in a 50-millilitre dual cartridge container and is yellow in colour. It's environmental-, impact-, and chemical-resistant. It bonds metals, steel, aluminum, and more. It can withstand temperatures that range from -67 to 250 Degrees F and has a shear strength of 3200 pounds per square inch (PSI).

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodRoom Temperature
  • FeaturesGap-Filling Thixotropic Paste, Heat Resistant to 250 Degrees F, Long Working Time, Must Use [#14410] Manual Gun for 400ml Size (#14415)
  • Materials BondedAluminum, FRP/SMC Composites, Nylon, PC, Phenolic, PVC, Rigid Plastics, Stainless Steel, Styrene's, Vinyl Esters, Wood
  • Maximum Application Temperature250 Degrees F
  • Resin TypeEpoxy
  • StandardsASTM D 1002, ASTM D 1876, ASTM D 2240
  • Maximum Viscosity105,000 cP
  • Full Cure Time7 day
  • Container Type Cartridge
  • Cured Colour Yellow
  • Included Components Resin and Hardener
  • Working Time 60 to 65 min
  • Maximum Performance Temperature 250 Degrees F
  • Series HP 250
  • Total Volume 50 mL
  • Primary Applications Structural Assembly Applications
  • Tensile Strength 3,200 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list