!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, 3M(TM) EPX PNEUMATIC APPLICATORS, DISPENSE WITH 3M EPX MANUAL APPLICATORS

EPOXY ADHESIVE, 3M(TM) EPX PNEUMATIC APPLICATORS, DISPENSE WITH 3M EPX MANUAL APPLICATORS

SCOTCH-WELD

EPOXY ADHESIVE, 3M(TM) EPX PNEUMATIC APPLICATORS, DISPENSE WITH 3M EPX MANUAL APPLICATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, 3M(TM) EPX PNEUMATIC APPLICATORS, DISPENSE WITH 3M EPX MANUAL APPLICATORS

EPOXY ADHESIVE, 3M(TM) EPX PNEUMATIC APPLICATORS, DISPENSE WITH 3M EPX MANUAL APPLICATORS

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.89 / EACH

EHC: EHC :
Min Qty 72 = $424.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMNOZHEL2-21-1
  • Mfr. Model # NOZ-HEL-2:2/1:1
  • UNSPSC # 31160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.029 lbs

Product Details

This epoxy adhesive is for use with 3M EPX pneumatic applicators, dispense with 3M EPX manual applicators. They are used in building, home construction, and manufacturing because of their durability and resistance to chemicals, high heat, and weathering.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourWhite
  • For Use With3M EPX Pneumatic Applicators, Dispense with 3M EPX Manual Applicators
  • Resin Volume48.5 mL and 50 mL
  • Total Volume48.5 mL and 50 mL
  • Container Type Cartridge
  • Features Precise Placement of Two Part Adhesives and Potting Compounds
  • Resin Type Epoxy
  • Series Scotch-Weld
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list