!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCOTCH-WELD EPOXY ADHESIVE, 7 DAY CURE, 90 MIN WORKING TIME, 2500 PSI, CLEAR

SCOTCH-WELD EPOXY ADHESIVE, 7 DAY CURE, 90 MIN WORKING TIME, 2500 PSI, CLEAR

SCOTCH-WELD

SCOTCH-WELD EPOXY ADHESIVE, 7 DAY CURE, 90 MIN WORKING TIME, 2500 PSI, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCOTCH-WELD EPOXY ADHESIVE, 7 DAY CURE, 90 MIN WORKING TIME, 2500 PSI, CLEAR

SCOTCH-WELD EPOXY ADHESIVE, 7 DAY CURE, 90 MIN WORKING TIME, 2500 PSI, CLEAR

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.19 / EACH

EHC: EHC :
Min Qty 12 = $758.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP1901.64OZCLR
  • Mfr. Model # DP190-1.64OZ-CLR
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Product Details

This Scotch-Weld epoxy adhesive is clear and comes in a cartridge. It meets the standards for UL94 HB. This epoxy adhesive includes resin and hardener. In addition, it has a working time of 90 minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesCapable of Bonding to a Wide Variety of Different Materials, Delivers Extended Work-Life, Low Viscosity and Self-Levelling, Medium Viscosity and Self-Levelling, Provides Tough, Providing Additional Time for Adjustment, Strong Bonds Through High Shear and Peel Strength
  • Interior/ExteriorInterior/Exterior
  • Working Time60 to 80 min
  • Maximum Performance Temperature72 Degrees F
  • Resin Volume200 mL, 48.5 mL
  • Shear Strength1,200 psi
  • Total Volume200 mL, 48.5 mL
  • Mixing Ratio1:1
  • Application MethodTwo-part Dispenser
  • Container Type Cartridge
  • Cured Colour Clear
  • Included Components Resin and Hardener
  • Materials Bonded Ceramics, Fibreboard, Glass, Metals, Plastics, Wood
  • Maximum Application Temperature 72 Degrees F
  • Resin Type Epoxy
  • Series Scotch-Weld
  • Standards UL94 HB
  • Maximum Viscosity 10,000 cP
  • Primary Applications Aircraft, Appliance Repair, Automobile Manufacturing, Construction, Woodworking
  • Full Cure Time 14 Days
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list