!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DP110 EPOXY ADHESIVE, 48 HOUR CURE, 10 MIN WORKING TIME, 3500 PSI, CLEAR

DP110 EPOXY ADHESIVE, 48 HOUR CURE, 10 MIN WORKING TIME, 3500 PSI, CLEAR

SCOTCH-WELD

DP110 EPOXY ADHESIVE, 48 HOUR CURE, 10 MIN WORKING TIME, 3500 PSI, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DP110 EPOXY ADHESIVE, 48 HOUR CURE, 10 MIN WORKING TIME, 3500 PSI, CLEAR

DP110 EPOXY ADHESIVE, 48 HOUR CURE, 10 MIN WORKING TIME, 3500 PSI, CLEAR

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.40 / EACH

EHC: EHC :
Min Qty 12 = $700.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP1101.64OZCLR
  • Mfr. Model # DP110-1.64OZ-CLR
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.166 lbs

Product Details

This DP110 epoxy adhesive is grey. This epoxy adhesive features flexible adhesive provides strong, flexible when cured, maintains high shear and peel strength, making it a good choice for bonding dissimilar surfaces, permanent bond even under vibration and impact and includes resin and hardener. In addition, it has a working time of 10 minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesFlexible Adhesive Provides Strong, Flexible When Cured, Maintains High Shear and Peel Strength, Making it a Good Choice for Bonding Dissimilar Surfaces, Permanent Bond Even Under Vibration and Impact
  • Interior/ExteriorInterior/Exterior
  • Working Time8 to 13 min
  • Maximum Performance Temperature72 Degrees F
  • Resin Volume18.93 L, 200 mL, 400 mL, 48.5 mL
  • Shear Strength2,500 psi
  • Total Volume18.93 L, 200 mL, 400 mL, 48.5 mL
  • Minimum Viscosity40,000 cP
  • Primary ApplicationsAircraft, Automobile Manufacturing, Bicycle, Boat, Construction, Golf Clubs, Ski And Snowboard Assembly
  • Full Cure Time2 Days
  • Container Type Cartridge
  • Cured Colour Clear
  • Included Components Resin and Hardener
  • Materials Bonded Ceramics, Composites, Concrete, Metals, Plastics, Wood
  • Maximum Application Temperature 72 Degrees F
  • Resin Type Epoxy
  • Series Scotch-Weld
  • Standards UL94 HB
  • Maximum Viscosity 90,000 cP
  • Mixing Ratio 1:1
  • Application Method Two-part Dispenser
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list