!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DP125 SCOTCH-WELD EPOXY ADHESIVE, LOW ODOUR, 7 DAY CURE, 25 MIN WORKING TIME

DP125 SCOTCH-WELD EPOXY ADHESIVE, LOW ODOUR, 7 DAY CURE, 25 MIN WORKING TIME

SCOTCH-WELD

DP125 SCOTCH-WELD EPOXY ADHESIVE, LOW ODOUR, 7 DAY CURE, 25 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DP125 SCOTCH-WELD EPOXY ADHESIVE, LOW ODOUR, 7 DAY CURE, 25 MIN WORKING TIME

DP125 SCOTCH-WELD EPOXY ADHESIVE, LOW ODOUR, 7 DAY CURE, 25 MIN WORKING TIME

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.36 / EACH

EHC: EHC :
Min Qty 6 = $2,600.16

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP125-400ML-CL
  • Mfr. Model # DP125-400ML-CL
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Scotch-Weld epoxy adhesive is clear and comes in a cartridge. It meets the standards for UL94 HB. This epoxy adhesive features contraction, dripping, flows smoothly for controlled dispensing where needed, flows smoothly for controlled dispensing where needed, limited movement, maintains a strong bond under expansion, medium v and includes resin and hardener. In addition, it has a working time of 25 minutes and has a tensile strength of 2500 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesMinimizes Dripping, Running and Migration
  • Interior/ExteriorInterior/Exterior
  • Materials BondedCeramic, Glass, Metal, Plastic, Wood
  • Maximum Application Temperature80 Degrees C
  • Resin TypeEpoxy
  • SeriesScotch-Weld
  • StandardsUL94 HB
  • Maximum Viscosity33,000 cP
  • Mixing Ratio1:1
  • Application MethodTwo-part Dispenser
  • Tensile Strength2,500 psi
  • Container Type Cartridge
  • Cured Colour Clear, Grey
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Working Time 25 min
  • Maximum Performance Temperature 80 Degrees C
  • Resin Volume 400 ml
  • Shear Strength 4,500 psi
  • Total Volume 400 ml
  • Minimum Viscosity 22,000 cP
  • Primary Applications Bonding, Hard Disk Drive Component Assembly, Large Surface Lamination Assembly, Panel to Frame/Stiffener to Panel Assembly, Potting and Encapsulating, Sealing, Small Joint Assembly
  • Full Cure Time 7 Days

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list