!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 1QT, ALUMINUM

EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 1QT, ALUMINUM

SCOTCH-WELD

EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 1QT, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 1QT, ALUMINUM

EPOXY ADHESIVE, SCOTCH-WELD 2214, REG/HI-DENS, HI-TEMP/STRENGTH, DE-AERATION, 1QT, ALUMINUM

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $692.34 / EACH

EHC: EHC :
Min Qty 2 = $1,384.68

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2214-1QT
  • Mfr. Model # 2214-1QT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This one-quart Scotch-Weld 2214 regular to high-density epoxy adhesive is designed to provide high strength, higher temperature resistance and smooth bond lines. Available in one part with a 250℉ curing on 100% solids, this high-performance adhesive is used for bonding metals and high-temperature plastics. This aluminum-filled general adhesive includes additional de-aeration for an extremely dense, void-free bond line.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodHeat
  • Features100% Solids, Extreme De-Aeration for Very Dense Void Free Bond Lines, Heat Curing Adhesive, Higher Temperature Resistance than Two-Part Epoxy Adhesives, One Part, Pliable Paste Consistency Goes where Needed with No Sagging
  • Interior/ExteriorInterior/Exterior
  • Maximum Application Temperature250 Degrees F
  • Resin TypeEpoxy
  • SeriesScotch-Weld
  • StandardsUL94 HB
  • Maximum Viscosity1,000,000 cP
  • Non-SaggingYes
  • Application MethodTwo-part Dispenser
  • Container Type Can
  • Cured Colour Grey
  • Included Components Resin and Hardener
  • Materials Bonded Glass, Metal, Plastics, Stone, Wood
  • Maximum Performance Temperature 250 Degrees F
  • Resin Volume 950 ml
  • Shear Strength 4,500 psi
  • Total Volume 950 ml
  • Minimum Viscosity 60 cP
  • Primary Applications General Construction, Specialty Vehicle, Transportation
  • Full Cure Time 40 min
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list