!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EA 1C EPOXY ADHESIVE, 1 GALLON CAN, LOW ODOUR

EA 1C EPOXY ADHESIVE, 1 GALLON CAN, LOW ODOUR

LOCTITE

EA 1C EPOXY ADHESIVE, 1 GALLON CAN, LOW ODOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EA 1C EPOXY ADHESIVE, 1 GALLON CAN, LOW ODOUR

EA 1C EPOXY ADHESIVE, 1 GALLON CAN, LOW ODOUR

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $878.03 / EACH

EHC: EHC :
Min Qty 2 = $1,756.06

Compliance and Restrictions

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1377344
  • Mfr. Model # 1377344
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This EA 1C epoxy adhesive is white and comes in a can. It meets the standards for RoHS. This epoxy adhesive features high service temperature, low outgassing properties, machinable and sandable, withstands extreme environments and includes resin and hardener.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesHigh Service Temperature, Low Outgassing Properties, Machinable and Sandable, Withstands Extreme Environments
  • Low OdorYes
  • Resin TypeEpoxy
  • StandardsRoHS
  • Primary ApplicationsGeneral Purpose
  • VOC Content0.13 g/L
  • Container Type Can
  • Cured Colour White
  • Included Components Resin and Hardener
  • Materials Bonded Metal, Plastic, Wood
  • Series EA 1C
  • Total Volume 1 gal
  • Hardener Colour Green

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list