!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POTTING COMPOUND, DP270, 48.5 ML, DUAL-CARTRIDGE, CLEAR, METALS/PLASTICS/RUBBER/WOOD

POTTING COMPOUND, DP270, 48.5 ML, DUAL-CARTRIDGE, CLEAR, METALS/PLASTICS/RUBBER/WOOD

SCOTCH-WELD

POTTING COMPOUND, DP270, 48.5 ML, DUAL-CARTRIDGE, CLEAR, METALS/PLASTICS/RUBBER/WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POTTING COMPOUND, DP270, 48.5 ML, DUAL-CARTRIDGE, CLEAR, METALS/PLASTICS/RUBBER/WOOD

POTTING COMPOUND, DP270, 48.5 ML, DUAL-CARTRIDGE, CLEAR, METALS/PLASTICS/RUBBER/WOOD

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.16 / EACH

EHC: EHC :
Min Qty 12 = $613.92

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP2701.64OZCLR
  • Mfr. Model # DP270-1.64OZ-CLR
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Product Details

This DP270 potting compound is clear and comes in a dual-cartridge. It meets the standards for UL 94 HB. This potting compound includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of one hour and has a tensile strength of 2,450 to 2,500 psi. It is not water-resistant.

Technical Specs

  • ItemPotting Compound
  • Coverage320 sq ft/gal
  • Cured ColourClear
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedComposite, Metal, Plastic, Rubber, Wood
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature80 Degrees F
  • Resin TypeEpoxy
  • Shear Strength2,500 psi
  • Total Volume48.5 mL
  • Minimum Viscosity6,000 cP
  • Primary ApplicationsPotting
  • Tensile Strength2,450 to 2,500 psi
  • Container Type Dual-Cartridge
  • Cure Method Ambient
  • For Use With Applicator, Mixing Tip
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Working Time 1 hr
  • Maximum Performance Temperature 180 Degrees F
  • Series DP270
  • Standards UL 94 HB
  • Maximum Viscosity 16,000 cP
  • Non-Sagging No
  • Full Cure Time 48 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list