!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE TUBE, EPOXY, CLEARWELD, METAL/CARPET/WOOD, 1HR CURE, RATIO 1:1, MAX TEMP 250 ° F, CLEAR, 8OZ

ADHESIVE TUBE, EPOXY, CLEARWELD, METAL/CARPET/WOOD, 1HR CURE, RATIO 1:1, MAX TEMP 250 ° F, CLEAR, 8OZ

J-B WELD

ADHESIVE TUBE, EPOXY, CLEARWELD, METAL/CARPET/WOOD, 1HR CURE, RATIO 1:1, MAX TEMP 250 ° F, CLEAR, 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE TUBE, EPOXY, CLEARWELD, METAL/CARPET/WOOD, 1HR CURE, RATIO 1:1, MAX TEMP 250 ° F, CLEAR, 8OZ

ADHESIVE TUBE, EPOXY, CLEARWELD, METAL/CARPET/WOOD, 1HR CURE, RATIO 1:1, MAX TEMP 250 ° F, CLEAR, 8OZ

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.71 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50240CAN
  • Mfr. Model # 50240CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

This clear, eight-ounce ClearWeldPro epoxy adhesive tube is for use on metal, carpet, glass, ceramic, and wood. With a functional cure of five minutes and a full cure of one hour, this adhesive has a mixing ratio of 1:1 and maximum temperature of 250℉.

Technical Specs

  • ItemEpoxy Adhesive
  • FeaturesCeramic, Glass, Most Plastics, Multipurpose Two Part Epoxy that Provides a Strong and Lasting Bond on Most Surfaces Including Tile, Quick Setting, Wood and Metal
  • Working Time5 min
  • SeriesClearWeld
  • Total Volume8 oz
  • Primary ApplicationsAutomotive
  • Tensile Strength3,900 psi
  • Cured Colour Clear
  • Materials Bonded Carpet, Ceramic, Cloth, Composite, Concrete, Fiberglass, Glass, Plastic, PVC
  • Resin Type Epoxy
  • Standards 29 CFR 1910.1200
  • Mixing Ratio 1:1
  • Full Cure Time 1 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list