!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE,4 LB,GREY

EPOXY ADHESIVE,4 LB,GREY

PLASTIC STEEL

EPOXY ADHESIVE,4 LB,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE,4 LB,GREY

EPOXY ADHESIVE,4 LB,GREY

PLASTIC STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $587.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC10120
  • Mfr. Model # 10120
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1252
  • Shipping Weight 29.0 lbs

Product Details

Plastic steel putty (A) is metal filled and bonds to most metal, concrete, and some plastics. Cures at room temperature. Can be drilled, tapped, machined, or painted. Resistant to oil, gasoline, water, and many chemicals, 4 lbs.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodRoom Temperature
  • FeaturesCures at Room Temperature and Forms a Tough Durable Metallic Mass that can be Drilled, Excellent Resistance to Oil, Gasoline, Machined or Painted, Tapped, Water and Many Chemicals
  • Water ResistanceWater-Resistant
  • Resin TypeEpoxy
  • SeriesPlastic Steel
  • Total Volume4 lb
  • Full Cure Time16 hr
  • Coverage 48 sq in
  • Cured Colour Grey
  • Materials Bonded Concrete, Metals, Plastics
  • Working Time 45 min
  • Resin Volume 4 lb
  • Standards ASTM C 177, ASTM D 1002, ASTM D 149, ASTM D 150, ASTM D 2240, ASTM D 2566, ASTM D 638, ASTM D 695, ASTM D 696, ASTM D 790
  • Mixing Ratio 2.5:1
  • Tensile Strength 2,800 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list