!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, WEAR-RESISTANT, 3LBS, TEMP RANGE TO 300 ° F, REPAIRS, GREY

PUTTY, WEAR-RESISTANT, 3LBS, TEMP RANGE TO 300 ° F, REPAIRS, GREY

DEVCON

PUTTY, WEAR-RESISTANT, 3LBS, TEMP RANGE TO 300 ° F, REPAIRS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, WEAR-RESISTANT, 3LBS, TEMP RANGE TO 300 ° F, REPAIRS, GREY

PUTTY, WEAR-RESISTANT, 3LBS, TEMP RANGE TO 300 ° F, REPAIRS, GREY

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC11420
  • Mfr. Model # 11420
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

Wear-resistant putty (WR-2) is a smooth, non-rusting, all-purpose epoxy. It bonds to steel, iron, aluminum, ceramic, concrete, brass, and some plastics. Contains wear-resistant fillers for low friction applications. It comes in a 3-pound container with a grey putty inside.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodHeat
  • FeaturesProtects Metal From Bi-Metallic Corrosion, Rebuilds And Protects Interfacing Metal Surfaces, Repairs Metals And Concrete
  • Included ComponentsResin and Hardener
  • Working Time45 min
  • Maximum Performance Temperature250 Degrees F
  • SeriesDevcon
  • StandardsASTM C 177, ASTM D 1002, ASTM D 149, ASTM D 150, ASTM D 2240, ASTM D 2566, ASTM D 638, ASTM D 695, ASTM D 696, ASTM D 790
  • Primary ApplicationsBodies, Machine Ways, Repairing Flange Faces, Tracing Guides, Valve Seats
  • Tensile Strength2,200 psi
  • Coverage 56 sq in/lb
  • Cured Colour Grey
  • For Use With Flange Faces, Machine Ways, Tracing Guides, Valve Seats and Bodies
  • Materials Bonded Aluminum, Brass, Ceramic, Concrete, Iron, Plastics, Steel
  • Maximum Application Temperature 250 Degrees F
  • Resin Type Epoxy
  • Shear Strength 9,800 psi
  • Total Volume 3 lb
  • Full Cure Time 7 Days
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list