!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE TUBE, EPOXY, COLD-WELD, METAL/AUTO/CONCRETE, 6HR CURE, RATIO 1:1, GREY, 10 OZ

ADHESIVE TUBE, EPOXY, COLD-WELD, METAL/AUTO/CONCRETE, 6HR CURE, RATIO 1:1, GREY, 10 OZ

J-B WELD

ADHESIVE TUBE, EPOXY, COLD-WELD, METAL/AUTO/CONCRETE, 6HR CURE, RATIO 1:1, GREY, 10 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE TUBE, EPOXY, COLD-WELD, METAL/AUTO/CONCRETE, 6HR CURE, RATIO 1:1, GREY, 10 OZ

ADHESIVE TUBE, EPOXY, COLD-WELD, METAL/AUTO/CONCRETE, 6HR CURE, RATIO 1:1, GREY, 10 OZ

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.68 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB8271CAN
  • Mfr. Model # 8271CAN
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This grey, 10-ounce KwikWeld cold-weld epoxy adhesive tube is for use on metal, automotive, plumbing, and concrete. With a functional cure in six minutes and a full cure in four to six hours, this adhesive has a mixing ratio of 1:1 and a maximum temperature of 300℉.

Technical Specs

  • ItemEpoxy Adhesive
  • FeaturesAfter Mixing, Fast Setting KwikWeld Two-Part Epoxy Cold Weld System, Filed, it Forms a Permanent Bond and can be Shaped, It Provides Strong, Lasting Repairs to Metal and Multiple Other Surface Types, Sanded and Drilled After Curing, Tapped
  • Low OdorYes
  • Materials BondedBrick, Concrete, Metal
  • Working Time6 min
  • Maximum Performance Temperature300 Degrees F
  • SeriesKWIKWELD
  • Total Volume10 oz
  • Primary ApplicationsAutomotive, Household Repairs, Marine, Plumbing
  • Tensile Strength3,127 psi
  • Cured Colour Grey
  • For Use With Automotive, Brick, Concrete, Metal
  • Marine Grade Yes
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 300 Degrees F
  • Resin Type Epoxy
  • Standards 29 CFR 1910.1200
  • Mixing Ratio 1:1
  • Full Cure Time 4 to 6 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list