!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPIC EP 102, EXTREME PRESSURE GREASE, NLGI 1.5, ISO 130, BL/RED, 55 GAL, MINERAL OIL/LITHIUM

EPIC EP 102, EXTREME PRESSURE GREASE, NLGI 1.5, ISO 130, BL/RED, 55 GAL, MINERAL OIL/LITHIUM

MOBIL

EPIC EP 102, EXTREME PRESSURE GREASE, NLGI 1.5, ISO 130, BL/RED, 55 GAL, MINERAL OIL/LITHIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPIC EP 102, EXTREME PRESSURE GREASE, NLGI 1.5, ISO 130, BL/RED, 55 GAL, MINERAL OIL/LITHIUM

EPIC EP 102, EXTREME PRESSURE GREASE, NLGI 1.5, ISO 130, BL/RED, 55 GAL, MINERAL OIL/LITHIUM

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,575.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO124555
  • Mfr. Model # 124555
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 423.28 lbs

Product Details

This extreme pressure, NLGI grade 1.5, EPIC EP 102 grease comes in a 55-gallon drum and weighs 423.28 pounds. It has a 130 ISO viscosity grade, 0.5-millimetre four-ball wear, and a Timken OK load of 61.72 pounds. It features a mineral base oil, lithium complex thickener, and wet red lubricant. This non-flammable blue grease has an operating temperature of -22 Degrees F to 302 Degrees F and a dropping point of 260 Degrees C.

Technical Specs

  • ItemExtreme Pressure Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourBlue
  • Min. Operating Temp.-22 Degrees F
  • ISO Viscosity Grade130
  • Flash PointNot Specified
  • Timken OK Load61.72 lbs
  • ApplicationMobile Equipment Found In Agriculture, Mining, Construction, Forestry, On Highway
  • FeaturesMultipurpose Lubricant
  • Net Weight423.28 lbs
  • Lubricant ContainerDrum
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 1.5
  • Container Size 55 gal.
  • Grease Thickener Lithium Complex
  • Grease Container Drum
  • Max. Operating Temp. 302 Degrees F
  • Viscosity Index 150
  • Dropping Point 260 Degrees C
  • Standards Not Specified
  • Series Mobil Epic
  • Lubricant Type Lubricant
  • Chemical Base Grease
  • Lubricant Film Wet
  • Lubricant Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list