!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENTRANCE MAT, SMOOTH TOP DRAINAGE, OUTDOOR, HEAVY, 4X6 FT, ½ IN THICK, RUBBER, BEVELED

ENTRANCE MAT, SMOOTH TOP DRAINAGE, OUTDOOR, HEAVY, 4X6 FT, ½ IN THICK, RUBBER, BEVELED

NOTRAX

ENTRANCE MAT, SMOOTH TOP DRAINAGE, OUTDOOR, HEAVY, 4X6 FT, ½ IN THICK, RUBBER, BEVELED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE MAT, SMOOTH TOP DRAINAGE, OUTDOOR, HEAVY, 4X6 FT, ½ IN THICK, RUBBER, BEVELED

ENTRANCE MAT, SMOOTH TOP DRAINAGE, OUTDOOR, HEAVY, 4X6 FT, ½ IN THICK, RUBBER, BEVELED

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MRU8
  • Mfr. Model # 599S0046BL
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 1005
  • Shipping Weight 48.3 lbs

Product Details

This black 599 Oct-O-Flex entrance mat has a rubber backing, and a rubber. It measures 4 feet x 6 feet and is 1/2 inch thick. It also features a beveled edge, a smooth top drainage surface. In addition, it is for use in high traffic areas, hospital entrances, nursing homes, retail stores, schools.

Technical Specs

  • ItemEntrance Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialRubber
  • Crush ResistantNo
  • Indoor/OutdoorOutdoor
  • Mat TypeScraper Drainage Entrance Mat
  • Overall Length6 ft
  • Printed Image or MessageNone
  • Stripe PatternSolid
  • Surface DesignSmooth Top Drainage
  • Thickness1/2 in
  • Reversible No
  • Welding Safe No
  • Application High Traffic Areas, Hospital Entrances, Nursing Homes, Retail Stores, Schools
  • Colour Black
  • Edge Style Bevelled
  • Launderable Yes
  • NFSI High Traction Certified No
  • Overall Width 4 ft
  • Series 599 Oct-O-Flex(TM)
  • Surface Application Scraping
  • Surface Material Rubber
  • Traffic Type Heavy
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list