ENTRANCE MAT, FINGER, OUTDOOR, MEDIUM, 32 INX39 IN, ⅜ IN THICK, RUBBER, BEVELED, BLK
ENTRANCE MAT, FINGER, OUTDOOR, MEDIUM, 32 INX39 IN, ⅜ IN THICK, RUBBER, BEVELED, BLK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black T28 Finger Scrape entrance mat has a rubber backing, and a rubber. It measures 32 inches x 39 inches and is 3/8 inch thick. It also features a beveled edge, a finger surface and is abrasion resistant. In addition, it is for use in municipal buildings, office buildings, plant entrances, schools, and more.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Rubber
Crush Resistant No
Indoor/Outdoor Outdoor
Mat Type Entrance Mat
Overall Length 39 in
Printed Image or Message None
Series T28 Finger Scrape(R)
Stripe Pattern Solid
Surface Design Finger
Thickness 3/8 in
Reversible No
Welding Safe No
Application Municipal Buildings, Office Buildings, Plant Entrances, Schools
Colour Black
Edge Style Bevelled
Launderable Yes
NFSI High Traction Certified No
Overall Width 32 in
Resistance Properties Abrasion Resistant
Standards ASTM C1028-96, ASTM D1171, ASTM D575, ASTM D3884
Surface Application Scraping
Surface Material Rubber
Traffic Type Medium
Country of Origin India
(subject to change)
Alternate Products
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.82
/ EACH
NOTRAX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.40
/ EACH