!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER STAND, 2 CYLINDER, FOR 3 IN TO 12 ⅜ IN DIAMETER, STRAP WITH CINCH BUCKLE

CYLINDER STAND, 2 CYLINDER, FOR 3 IN TO 12 ⅜ IN DIAMETER, STRAP WITH CINCH BUCKLE

ENPAC

CYLINDER STAND, 2 CYLINDER, FOR 3 IN TO 12 ⅜ IN DIAMETER, STRAP WITH CINCH BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER STAND, 2 CYLINDER, FOR 3 IN TO 12 ⅜ IN DIAMETER, STRAP WITH CINCH BUCKLE

CYLINDER STAND, 2 CYLINDER, FOR 3 IN TO 12 ⅜ IN DIAMETER, STRAP WITH CINCH BUCKLE

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $406.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31DL88
  • Mfr. Model # 7212-YE
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Product Details

This cylinder stand is made of polyethylene. It features non-corrosive, non-sparking stand and includes upper straps. It has an overall depth of 14 inches, an overall width of 28 inch, and an overall height of 30 inches. It meets the standards for OSHA.

Technical Specs

  • ItemCylinder Stand
  • Compatible Cylinder Diameter (Maximum)12 3/8 in
  • Cylinder Securing MechanismStrap with Cinch Buckle
  • Base Plate Depth14 in
  • Overall Height30 in
  • Overall Depth14 in
  • Mounting LocationWall
  • FeaturesNon-Corrosive, Non-Sparking Stand
  • MobilityForkliftable
  • Number of Cylinders Held 2
  • Compatible Cylinder Diameter (Minimum) 3 in
  • Material Polyethylene
  • Base Plate Width 28 in
  • Overall Width 28 in
  • Standards OSHA
  • Colour Yellow
  • Includes Upper Straps
  • Weight Capacity 400 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list