ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN NPT, 2 IN NPT, 3/4 IN MAXIMUM DIAMETER SOLIDS, 95 FT MAXIMUM HEAD
ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN NPT, 2 IN NPT, 3/4 IN MAXIMUM DIAMETER SOLIDS, 95 FT MAXIMUM HEAD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Engine Driven Centrifugal Pump, Self Priming, Semi-Trash, HP 4, Ignition Type Electronic, Honda OHV, Sensor Type Low Oil, NPT Port 2 in, Check Valve NBR/Steel, Maximum Pressure 32 PSI, Height 16 5/16 in, Width 13 1/2 in.
Technical Specs
Item Engine Driven Pump
Discharge Diameter 2 in
Discharge Standard NPT
Engine Size 118 cc
Horsepower 3 1/2 hp
Impeller Design Semi-Open
Inlet Standard NPT
Overall Height 16 15/16 in
Overall Width 15 15/16 in
Pump Mechanism Centrifugal
Seal Material Buna-N
Standards CARB Certified Engine, EPA Certified Engine
Tank Capacity 2.11 qt
Application Waste Removal
Body Material Aluminum
Discharge Pressure - Maximum 41 psi
Engine Brand Honda
Frame Design Roll Cage
Ignition Type Recoil-Start
Inlet Diameter 2 in
Feet of Head - Maximum 95 ft
Overall Length 20 1/8 in
Power Source Gas Engine
Rotation Speed - Maximum 3,600 RPM
Solids Diameter - Maximum 3/4 in
Suction Lift - Maximum 26 ft
Volute Material Ductile Iron
Country of Origin Japan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$394.19
/ each