SQUARE END MILL, 4 FLUTES, 5/16 IN MILLING DIAMETER, ¾ IN CUT, 3½ IN L
SQUARE END MILL, 4 FLUTES, 5/16 IN MILLING DIAMETER, ¾ IN CUT, 3½ IN L
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with steel and is for finishing and non-centre cutting. It also has right hand cutting direction, along with four flutes and 3½ inch length.
Technical Specs
Item Square End Mill
Finish - Machining Bright (Uncoated)
Milling Dia. 5/16 in
Length of Cut 3/4 in
Shank Dia. 3/8 in
Number of Flutes 4
Drilling Tool Configuration Individual
List Number 542
End Mill Style Square
Material Grade - Machining General Purpose
Primary Material Application ISO Code P
Material - Machining Cobalt
Shank Type - Machining Weldon Flat
Measurement System Fractional Inch
Overall Length 3 1/2 in
Helix Angle 30 Degrees
Cutting Direction Right Hand
Miniature End Mill No
End Mill Application Finishing
Single End/Double End Double End
Primary Material Application Steel
End Mill Cutting Type Non-Centre Cutting
Country of Origin Brazil
(subject to change)
Related Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.12
/ EACH