SQUARE END MILL, CENTRE CUTTING, 2 FLUTES, 1 IN MILLING DIAMETER, 1½ IN CUT, HSS
SQUARE END MILL, CENTRE CUTTING, 2 FLUTES, 1 IN MILLING DIAMETER, 1½ IN CUT, HSS
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Single end, regular length, center cutting bright finish. Material applications: alloyed steel, plastic, carbon steels, magnesium, cast iron. Mill diameter 1 inch.
Technical Specs
- ItemSquare End Mill
- Finish - MachiningBright (Uncoated)
- Milling Dia.1 in
- Length of Cut1 1/2 in
- Shank Dia.5/8 in
- Number of Flutes2
- Drilling Tool ConfigurationIndividual
- List NumberHG-2
- End Mill StyleSquare
- Material Grade - MachiningGeneral Purpose
- Primary Material Application ISO CodeK, P
- Chip-BreakerNo
- Material - Machining High Speed Steel
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
- Overall Length 4 in
- Helix Angle 30 Degrees
- Cutting Direction Right Hand
- Miniature End Mill No
- End Mill Application Finishing
- Single End/Double End Single End
- Primary Material Application Cast Iron, Steel
- End Mill Cutting Type Centre Cutting
- Country of Origin United States
(subject to change)
Alternate Products
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.48
/ EACH