This general purpose grade square end mill is made out of high speed steel with a TiCN finish. It has a single end, with a Weldon flat 3/4 inch diameter shank. This square end mill is designed for use with cast iron and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3⅞ inch length.
Technical Specs
ItemSquare End Mill
Finish - MachiningTiCN
Milling Dia.3/4 in
Length of Cut1 5/16 in
Shank Dia.3/4 in
Number of Flutes2
Drilling Tool ConfigurationIndividual
List NumberHG-2-TC
End Mill StyleSquare
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeK, P
Chip-BreakerNo
Material - MachiningHigh Speed Steel
Shank Type - MachiningWeldon Flat
Measurement SystemFractional Inch
Overall Length3 7/8 in
Helix Angle30 Degrees
Cutting DirectionRight Hand
Miniature End MillNo
End Mill ApplicationFinishing
Single End/Double EndSingle End
Primary Material ApplicationCast Iron, Steel
End Mill Cutting TypeCentre Cutting
Country of OriginUnited States
(subject to change)