END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL
END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This end cutting pliers has a length of 8¼ inch, plus it weighs 0.9 pounds and is not insulated. The steel handle is black and has a dipped style/type. It features extreme wear resistance, forged, oil-hardened and meets the standards for DIN ISO 9243.
Technical Specs
Item End Cutting Pliers
Cutting Capacity by Rockwell Hardness 60 HRC
ESD Safe Not ESD Safe
For Maximum Wire Thickness 0.09 in
Handle Material Steel
Insulated Not Insulated
Jaw Material Steel
Maximum Jaw Opening 1 1/64 in
Precision Not Precise
Standards DIN ISO 9243
Product Type End Cutting Nippers
Cutting Capacity by Material 2.2 mm (Hard Wire)
Cutting Edge Length 1 in
Features Extreme Wear Resistance, Forged, Oil-Hardened
Handle Colour Black
Handle Style Dipped
Jaw Length 1 1/2 in
Jaw Width 1 in
Overall Length 8 1/4 in
Spring Assist Handle No Spring Assist Handle
Weight 0.9 lb
Country of Origin Germany
(subject to change)