!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
END CUTTING PLIERS, 8 IN OVERALL L, FOR 0.2 IN MAX WIRE THICK, 2 IN JAW W, MULTI-COMPONENT

END CUTTING PLIERS, 8 IN OVERALL L, FOR 0.2 IN MAX WIRE THICK, 2 IN JAW W, MULTI-COMPONENT

KNIPEX

END CUTTING PLIERS, 8 IN OVERALL L, FOR 0.2 IN MAX WIRE THICK, 2 IN JAW W, MULTI-COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CUTTING PLIERS, 8 IN OVERALL L, FOR 0.2 IN MAX WIRE THICK, 2 IN JAW W, MULTI-COMPONENT

END CUTTING PLIERS, 8 IN OVERALL L, FOR 0.2 IN MAX WIRE THICK, 2 IN JAW W, MULTI-COMPONENT

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38TG86
  • Mfr. Model # 67 05 200
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

This end cutting pliers has a length of 8 inch, plus it weighs 0.8 pounds and is not insulated. The handle is blue and has a dipped style/type. It features forged, multi-stage oil-hardened and meets the standards for DIN ISO 5748. This end cutting pliers is designed for: hard wire, piano wire, soft wire.

Technical Specs

  • ItemEnd Cutting Pliers
  • Cutting Capacity by Rockwell Hardness64 HRC
  • FeaturesForged, Multi-Stage Oil-Hardened
  • Handle ColourBlue
  • InsulatedNot Insulated
  • Jaw MaterialChrome Vanadium Steel
  • Material ApplicationHard Wire, Piano Wire, Soft Wire
  • Overall Length8 in
  • Spring Assist HandleNo Spring Assist Handle
  • Weight0.8 lb
  • Cutting Capacity by Material 2.5 mm (Piano Wire), 3.0 mm (Hard Wire), 3.8 mm (Medium Hard Wire), 5.0 mm (Soft Wire)
  • ESD Safe Not ESD Safe
  • For Maximum Wire Thickness 0.2 in
  • Handle Style Dipped
  • Jaw Length 0 in
  • Jaw Width 2 in
  • Maximum Jaw Opening 27/32 in
  • Precision Not Precise
  • Standards DIN ISO 5748
  • Product Type End Cutting Nippers
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list