!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL

END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL

KNIPEX

END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL

END CUTTING PLIERS, 8 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 IN JAW W, STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38TG81
  • Mfr. Model # 51 01 210
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

This end cutting pliers has a length of 8¼ inch, plus it weighs 0.9 pounds and is not insulated. The plastic handle is red and has a dipped style/type. It features forged, oil-hardened and meets the standards for DIN ISO 9243.

Technical Specs

  • ItemEnd Cutting Pliers
  • Cutting Capacity by Rockwell Hardness60 HRC
  • ESD SafeNot ESD Safe
  • For Maximum Wire Thickness0.09 in
  • Handle MaterialPlastic
  • InsulatedNot Insulated
  • Jaw MaterialSteel
  • Maximum Jaw Opening1 1/64 in
  • PrecisionNot Precise
  • StandardsDIN ISO 9243
  • Product TypeEnd Cutting Nippers
  • Cutting Capacity by Material 2.2 mm (Medium Hard Wire)
  • Cutting Edge Length 1 in
  • Features Forged, Oil-Hardened
  • Handle Colour Red
  • Handle Style Dipped
  • Jaw Length 1 1/2 in
  • Jaw Width 1 in
  • Overall Length 8 1/4 in
  • Spring Assist Handle No Spring Assist Handle
  • Weight 0.9 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list