!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
END CUTTING NIPPER, 4 3/4 IN OVERALL LENGTH, 1/2 IN JAW W

END CUTTING NIPPER, 4 3/4 IN OVERALL LENGTH, 1/2 IN JAW W

KNIPEX

END CUTTING NIPPER, 4 3/4 IN OVERALL LENGTH, 1/2 IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CUTTING NIPPER, 4 3/4 IN OVERALL LENGTH, 1/2 IN JAW W

END CUTTING NIPPER, 4 3/4 IN OVERALL LENGTH, 1/2 IN JAW W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30WJ67
  • Mfr. Model # 64 62 120
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This end cutting nippers has a length of 4¾ inch, plus it weighs 0.2 pounds and is not insulated. The handle is multicoloured and has a standard style/type. It features 65 degrees oblique end cutter, mirror polished head and meets the standards for ISO 9654. In addition, it is not non-sparking.

Technical Specs

  • ItemEnd Cutting Nippers
  • ESD SafeNot ESD Safe
  • Handle ColourMulticoloured
  • InsulatedNot Insulated
  • Jaw Width1/2 in
  • Overall Length4 3/4 in
  • Weight0.2 lb
  • Cutting Edge Length 3/4 in
  • Features 65 Degrees Oblique End Cutter, Mirror Polished Head
  • Handle Style Standard
  • Jaw Length 3/4 in
  • Non-Sparking Not Non-Sparking
  • Standards ISO 9654
  • Product Type End Cutting Nippers
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list