!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIFFUSION DUCT END CAP W GROMMETS/CUFF, PERFORATED, WATER/MOLD RESIST, 12 IN, BRASS/PE

DIFFUSION DUCT END CAP W GROMMETS/CUFF, PERFORATED, WATER/MOLD RESIST, 12 IN, BRASS/PE

NORSEMAN

DIFFUSION DUCT END CAP W GROMMETS/CUFF, PERFORATED, WATER/MOLD RESIST, 12 IN, BRASS/PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFUSION DUCT END CAP W GROMMETS/CUFF, PERFORATED, WATER/MOLD RESIST, 12 IN, BRASS/PE

DIFFUSION DUCT END CAP W GROMMETS/CUFF, PERFORATED, WATER/MOLD RESIST, 12 IN, BRASS/PE

NORSEMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NWT409261
  • Mfr. Model # 409261
  • UNSPSC # 40101505
  • CATALOGUE PAGE # 1954
  • Shipping Weight 2.0 lbs

Product Details

This 12-inch diffusion duct end cap is perforated with two-inch holes every 48 inches, at 4 and 8 o'clock positions for even air dispersal. It has brass grommets, a belted cuff for easy connection, and is made from water- and mold/mildew-resistant polyethylene fabric.

Technical Specs

  • ItemEnd Cap
  • Outside Diameter12 in
  • Minimum Temperature Rating-22 Degrees F
  • MaterialPolyethylene
  • IncludesBelted-Cuff/Velcro Collar, Sewn-in Grommet
  • For Nominal Duct Diameter 12 in
  • Maximum Temperature Rating 200 Degrees F
  • Duct Material Polyethylene
  • Product Type Insulated Flexible Duct
  • Duct Width 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list