!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 24V AC, 5 PINS/TERMINALS, SPDT

ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 24V AC, 5 PINS/TERMINALS, SPDT

SCHNEIDER ELECTRIC

ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 24V AC, 5 PINS/TERMINALS, SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 24V AC, 5 PINS/TERMINALS, SPDT

ENCLOSED POWER RELAY, SURFACE (TOP FLANGE) MOUNTED, 24V AC, 5 PINS/TERMINALS, SPDT

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CWZ2
  • Mfr. Model # 9AS7A24
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.05 lbs

Product Details

This 9A Power Series relay has an operating temperature range of -40 Degrees F to 104 Degrees F with a SPDT contact form. It is for use with: Alarm Systems, HVAC equipment, Motor controls. In addition, it has 5 pins, and 10 A @ 28V (NC), 30 A @ 28V (NO) DC, 24V AC coil voltage and 2.6 VA power consumption and Faston terminal electrical connection. Plus it is 0.11 inch body D. This has a Square base, and 20 msec response time.

Technical Specs

  • ItemEnclosed Power Relay
  • Coil Voltage24V AC
  • Electrical ConnectionFaston Terminal
  • SealingSealed
  • Contact Rating (AC)10 A @ 277V-5a (NO), 10 A @ 277V-8a (NC), 12 A @ 240V-8a (NC), 20 A @ 240V-1 (NC), 22 A @ 120V-8a (NO), 3 A @ 277V-5a (NC), 30 A @ 240V (NO), 30 A @ 240V-8a (NC), 30 A @ 240V-8a (NO), 33 A @ 277V-8a (NC), 80 A @ 240V-8a (NO), 98 A @ 120V-8a (NO)
  • Horsepower @ 120V AC1 hp
  • Mounting StylePanel Flange
  • Body Height1.97 in
  • Coil Resistance100 ohm
  • Electrical Operating Durability100,000
  • Maximum Operating Temperature104 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Power Consumption2.6 VA
  • Series9A Power Series
  • Base Shape Square
  • Contact Form SPDT
  • Number of Pins 5
  • Status Indicator No Indicator
  • Contact Rating (DC) 10 A @ 28V (NC), 30 A @ 28V (NO)
  • Horsepower @ 240V AC 2 hp
  • Body Depth 0.11 in
  • Body Width 1.08 in
  • Dielectric Strength 1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
  • For Use With Alarm Systems, HVAC Equipment, Motor Controls
  • Mechanical Operating Durability 10,000,000
  • Operating Current 10 A @ 277V AC-5a (NO Ballast), 10 A @ 277V AC-8a (NC Full Load), 10 A @ 28V DC (NC Resistive Load), 12 A @ 240V AC-8a (NC Full Load), 20 A @ 240V AC-1 (NC), 22 A @ 120V AC-8a (NO Full Load), 3 A @ 277V AC-5a (NC Ballast), 30 A @ 240V AC (NO), 30 A @ 240V AC-8a (NC Locked Rotor), 30 A @ 240V AC-8a (NO Full Load), 30 A @ 28V DC (NO Resistive Load), 33 A @ 277V AC-8a (NC Locked Rotor), 80 A @ 240V AC-8a (NO Locked Rotor), 98 A @ 120V AC-8a (NO Locked Rotor)
  • Response Time 20 msec
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list