!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED BIN SHELVING, 34 IN X 12¼ IN X 48 IN, 72 DRAWERS, STEEL, 144 DIVIDERS, GREY

ENCLOSED BIN SHELVING, 34 IN X 12¼ IN X 48 IN, 72 DRAWERS, STEEL, 144 DIVIDERS, GREY

DURHAM

ENCLOSED BIN SHELVING, 34 IN X 12¼ IN X 48 IN, 72 DRAWERS, STEEL, 144 DIVIDERS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED BIN SHELVING, 34 IN X 12¼ IN X 48 IN, 72 DRAWERS, STEEL, 144 DIVIDERS, GREY

ENCLOSED BIN SHELVING, 34 IN X 12¼ IN X 48 IN, 72 DRAWERS, STEEL, 144 DIVIDERS, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,101.24 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM019-95
  • Mfr. Model # 019-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 682
  • Shipping Weight 216.0 lbs

Product Details

Fastener storage, drawer cabinet system, fully assembled ready to use, 72 sections, overall dimensions are 34-1/8 inch wide x 48-1/8 inch high, 12-1/4 inch deep, bin openings are 5-3/8 inch wide x 2-3/4 inch high.

Technical Specs

  • ItemEnclosed Bin Shelving
  • Cabinet MaterialSteel
  • Drawer MaterialSteel
  • Number of Dividers144
  • Overall Depth12 1/4 in
  • Overall Width34 in
  • Cabinet FinishPowder Coated
  • Drawer Depth11 1/4 in
  • Drawer Width5 7/16 in
  • Includes DividersDividers Included
  • Cabinet Colour Grey
  • Drawer Colour Grey
  • ESD Conductive Not ESD Conductive
  • Number of Drawers 72
  • Overall Height 48 in
  • Stackable Not Stackable
  • Cabinet Storage Components Drawers
  • Drawer Height 3 3/4 in
  • Includes Drawers Slotted On 1 in Centres To Hold Dividers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list