!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 120V AC, 25 A

MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 120V AC, 25 A

AIROTRONICS

MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 120V AC, 25 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 120V AC, 25 A

MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 120V AC, 25 A

AIROTRONICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.24 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS40AP76
  • Mfr. Model # MC1004531J
  • UNSPSC # 39121519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This multi-function encapsulated timing relay has an operating temperature range of -13 Degrees F to 140 Degrees F. It measures 1.3 inch depth. This multi-function encapsulated timing relay meets the standards for RoHS, and UL.

Technical Specs

  • ItemMulti-Function Encapsulated Timing Relay
  • Base ShapeSquare
  • Contact FormSPST-NO
  • Current Rating25 A
  • Delay FunctionDelay On Break, Delay On Make, Interval, Percentage, Single Shot
  • Input Voltage120V AC
  • Maximum Time Setting1,023 min
  • Mounting StyleSurface
  • Body Height2.5 in
  • Contact MaterialSilver Tin Oxide
  • Maximum Operating Temperature140 Degrees F
  • Operating Time Accuracy2.5% 50ms
  • Reset MethodTime-Limit Reset
  • Adjustment Method Dip Switch
  • Coil Voltage 120V AC
  • Contact Rating (AC) 25 A @ 120V
  • Number of Delay Functions 5
  • Electrical Connection Quick-Connect Terminal
  • Minimum Time Setting 0.1 sec
  • Number of Pins 5
  • Body Depth 0.83 in
  • Body Width 2.5 in
  • Frequency 50/60 Hz
  • Minimum Operating Temperature -13 Degrees F
  • Overall Depth 1.3 in
  • Standards RoHS Compliant, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list