!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 120V AC

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 120V AC

AIROTRONICS

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 120V AC

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 120V AC

AIROTRONICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS21EW91
  • Mfr. Model # TGKAD102S3/102S3EE1HS
  • UNSPSC # 39121519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This single function encapsulated timing relay has an operating temperature range of -13 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This single function encapsulated timing relay meets the standards for CSA, ULR.

Technical Specs

  • ItemSingle Function Encapsulated Timing Relay
  • Base ShapeSquare
  • Contact FormSPDT
  • Current Rating10 A
  • Delay FunctionRepeat Cycle On/Off
  • Flat Pin Width0.25 in
  • Minimum Time Setting0.1 sec
  • Number of Pins5
  • Adjustment InterfaceDigital
  • Body Height2 in
  • Contact MaterialSilver Tin
  • Frequency50/60 Hz
  • Mechanical Operating Durability20,000,000
  • Operating Time Accuracy+/-10%
  • Reset MethodTime-Limit Reset
  • Adjustment Method Dip Switch
  • Coil Voltage 120V AC
  • Contact Rating (AC) 10 A @ 120V
  • Number of Delay Functions 2
  • Electrical Connection Quick-Connect Terminal
  • Input Voltage 120V AC
  • Maximum Time Setting 24 hr
  • Mounting Style Surface
  • Body Depth 0.75 in
  • Body Width 2 in
  • Electrical Operating Durability 100,000
  • Maximum Operating Temperature 149 Degrees F
  • Minimum Operating Temperature -13 Degrees F
  • Overall Depth 1.14 in
  • Standards CSA Certified, ULR

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list