!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY BOTTLE WITH TRIGGER, FOR SLAP SHOT, REFILLABLE, TRANSPARENT, 500 ML, GRADUATED PLASTIC

SPRAY BOTTLE WITH TRIGGER, FOR SLAP SHOT, REFILLABLE, TRANSPARENT, 500 ML, GRADUATED PLASTIC

WALTER SURFACE TECHNOLOGIES

SPRAY BOTTLE WITH TRIGGER, FOR SLAP SHOT, REFILLABLE, TRANSPARENT, 500 ML, GRADUATED PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY BOTTLE WITH TRIGGER, FOR SLAP SHOT, REFILLABLE, TRANSPARENT, 500 ML, GRADUATED PLASTIC

SPRAY BOTTLE WITH TRIGGER, FOR SLAP SHOT, REFILLABLE, TRANSPARENT, 500 ML, GRADUATED PLASTIC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53L311
  • Mfr. Model # 53L311
  • UNSPSC # 47131711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.163 lbs

Product Details

This empty spray bottle with a trigger is equipped with a label displaying product features, hazard information, and directions for use for the SLAP SHOT parts cleaner and degreaser. The 500-millilitre refillable bottle is transparent to allow the product level to be visible. This bottle is made from graduated plastic and can be refilled hundreds of times.

Technical Specs

  • ItemTrigger Spray Bottle
  • FeaturesComplete with a Trigger, Graduated Plastic 950 mL Bottles
  • Product TypeTrigger Spray Bottle
  • Container Capacity 16.9 oz
  • Standards OSHA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list