!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, TIG, MEDIUM/8, 4-IN CUFF, TAN, ELKGRAIN/KEVLAR, PAIR

WELDING GLOVES, TIG, MEDIUM/8, 4-IN CUFF, TAN, ELKGRAIN/KEVLAR, PAIR

SUPERIOR GLOVE

WELDING GLOVES, TIG, MEDIUM/8, 4-IN CUFF, TAN, ELKGRAIN/KEVLAR, PAIR close
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
WELDING GLOVES, TIG, MEDIUM/8, 4-IN CUFF, TAN, ELKGRAIN/KEVLAR, PAIR

WELDING GLOVES, TIG, MEDIUM/8, 4-IN CUFF, TAN, ELKGRAIN/KEVLAR, PAIR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.34 / pair

EHC: EHC :
Min Qty 12 = $472.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
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
  • Item # SUG305GE/M
  • Mfr. Model # 305GEM
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

These are TIG welding gloves, with 100% Kevlar(R) stitching, wing thumbs, and gunn cut. They are made from tan-coloured elkskin, and are size eight, fitting a medium hand. The cuffs are four inches long, made from split elkskin leather.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level5
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • Glove CutGunn
  • Glove Leather GradeA, B
  • High-VisibilityNo
  • Leather Palm ProcessGrain
  • Oil ResistantYes
  • SeriesEndura 305GE
  • Thumb StyleWing
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • Size- Numeric8
  • ANSI/ISEA Abrasion Level 4
  • Colour Tan
  • Cuff Material Elk Hide Leather, Leather
  • Glove Back Material Elk Hide Leather
  • Glove Features Elk grain leather palms provides oil-Resistance and better dexterity, 4" long gauntlet cuffs with pull tabs for easy donning, ANSI Level 3 heat-Resistance up to 200 Degrees C/392 Degrees F, Sewing thread is made with DuPont Kevlar fiber for added seam integrity
  • Glove Materials Elk Leather, Leather
  • Includes Double Palm No
  • Max. Temp. 200 Degrees C
  • Palm Material Elk Grain Leather
  • Stitching Material Kevlar(R)
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha M