!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF close
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
ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

ENDURA 305GE WELDING GLOVES, TAN, L, 9, ELK LEATHER, GRAIN GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.34 / pair

EHC: EHC :
Min Qty 12 = $472.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
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
  • Item # SUG305GE/L
  • Mfr. Model # 305GE
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These tan Endura 305GE welding gloves are size large 9 and are made of elk leather and leather. They feature elk grain leather palms to provide oil-resistance. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level5
  • Cuff Length4 in
  • Cuff StyleGauntlet
  • Glove CutGunn
  • Glove Leather GradeA, B
  • High-VisibilityNo
  • Leather Palm ProcessGrain
  • Oil ResistantYes
  • SeriesEndura 305GE
  • Thumb StyleWing
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • Size- Numeric9
  • ANSI/ISEA Abrasion Level 4
  • Colour Tan
  • Cuff Material Elk Hide Leather, Leather
  • Glove Back Material Elk Hide Leather
  • Glove Features Elk grain leather palms provides oil-Resistance and better dexterity, 4" long gauntlet cuffs with pull tabs for easy donning, ANSI Level 3 heat-Resistance up to 200 Degrees C/392 Degrees F, Sewing thread is made with DuPont Kevlar fiber for added seam integrity
  • Glove Materials Elk Leather, Leather
  • Includes Double Palm No
  • Max. Temp. 200 Degrees C
  • Palm Material Elk Grain Leather
  • Stitching Material Kevlar(R)
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha L