!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELEVATOR BOLT, SQUARE, STEEL, A307A, ZINC PLATED, ⅜"-16 THREAD, 1½ IN L, MAX B100, 10 PK

ELEVATOR BOLT, SQUARE, STEEL, A307A, ZINC PLATED, ⅜"-16 THREAD, 1½ IN L, MAX B100, 10 PK

APPROVED VENDOR

ELEVATOR BOLT, SQUARE, STEEL, A307A, ZINC PLATED, ⅜"-16 THREAD, 1½ IN L, MAX B100, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELEVATOR BOLT, SQUARE, STEEL, A307A, ZINC PLATED, ⅜"-16 THREAD, 1½ IN L, MAX B100, 10 PK

ELEVATOR BOLT, SQUARE, STEEL, A307A, ZINC PLATED, ⅜"-16 THREAD, 1½ IN L, MAX B100, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.29 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP41UJ61
  • Mfr. Model # U08361.037.0150
  • UNSPSC # 31161621
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.75 lbs

Product Details

This elevator bolt is made of A307A steel and has a zinc-plated finish. It comes in a 10-pack and meets the standards for ASTM A307 material quality, ASME B18.5 dimensional standards.

Technical Specs

  • ItemElevator Bolt
  • Material Grade/ClassA307A
  • Thread Size3/8"-16
  • Thread DirectionRight Hand
  • Thread StylePartially Threaded
  • Head Width1 5/16 in
  • Minimum Head Height1/8 in
  • Neck TypeSquare
  • Neck Height15/64 in
  • Maximum Neck Width13/32 in
  • Maximum Neck Height1/4 in
  • Rockwell HardnessB100 max
  • Material Quality StandardsASTM A307
  • TypeElevator Bolt
  • Screw Size3/8 in
  • Material Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Fastener Length 1 1/2 in
  • Minimum Thread Length 1 in
  • Head Height 1/8 in
  • Maximum Head Height 9/64 in
  • Neck Width 25/64 in
  • Minimum Neck Width 3/8 in
  • Minimum Neck Height 7/32 in
  • Tensile Strength 60,000 psi
  • Dimensional Standards ASME B18.5
  • System of Measurement Inch
  • Head Style Flat
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list