!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONIC TOTALIZING METER, RIGID, 8 GPM, 1500 PSI, INLET 1/2 IN/OUTLET 1/2 IN

ELECTRONIC TOTALIZING METER, RIGID, 8 GPM, 1500 PSI, INLET 1/2 IN/OUTLET 1/2 IN

LINCOLN

ELECTRONIC TOTALIZING METER, RIGID, 8 GPM, 1500 PSI, INLET 1/2 IN/OUTLET 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC TOTALIZING METER, RIGID, 8 GPM, 1500 PSI, INLET 1/2 IN/OUTLET 1/2 IN

ELECTRONIC TOTALIZING METER, RIGID, 8 GPM, 1500 PSI, INLET 1/2 IN/OUTLET 1/2 IN

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,452.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC981
  • Mfr. Model # 981
  • UNSPSC # 72154105
  • CATALOGUE PAGE # 1529
  • Shipping Weight 3.7 lbs

Product Details

This electronic totalizing meter includes a control valve, meter, 5 1/2-inch rigid spout, an automatic tip, and an instruction manual. It has an operating pressure of 1,500 PSI with a flow rate of eight gallons or 32 quarts per minute, and a tenths dial graduation. It is for use with motor oils (SAE five through 30), gear oils (SAE 80 through 240), automatic transmission fluid, engine coolant, and windshield wiper fluid solution.

Technical Specs

  • ItemElectronic Totalizing Meter
  • Dial GraduationTenths
  • GPM8
  • Dia.3-47/64"
  • Outlet (In.)1/2
  • Nozzle TypeAutomatic
  • IncludesControl Valve, Meter, 5-1/2" Rigid Spout, Automatic Tip, Instruction Manual
  • Dial/Digit Totals 99,999.9
  • Quarts per Minute 32
  • Operating Pressure (PSI) 1500
  • Inlet (In.) 1/2 (F)NPT
  • Extension Type Rigid
  • For Use With Motor Oils (SAE 5 through 30), Gear Oils (SAE 80 through 240), Automatic Transmission Fluid, Engine Coolant, Windshield Wiper Fluid Solution
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list