!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONIC SELF LEVELING PIPE LASER

ELECTRONIC SELF LEVELING PIPE LASER

JOHNSON LEVEL & TOOL

ELECTRONIC SELF LEVELING PIPE LASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC SELF LEVELING PIPE LASER

ELECTRONIC SELF LEVELING PIPE LASER

JOHNSON LEVEL & TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,207.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL40-6690
  • Mfr. Model # 40-6690
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 400
  • Shipping Weight 22.04 lbs

Product Details

Large, illuminated LCD display makes information easy to see and use. Easy grade input to enter by individual digit for quick set-up changes. Infrared remote control works over long distances providing real time data between remote and pipe laser. Laser center feature. Sleep mode. Battery indicator.

Technical Specs

  • Laser Tool Product GroupingDot Lasers
  • Laser Usage EnvironmentInterior and Exterior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots1
  • Laser ColourRed
  • Accuracy+/-1/16" @ 100 ft.
  • Slope-2 Degrees - 40 Degrees
  • Auto Leveling Range+/-5 Degrees
  • Auto ShutoffYes
  • Plumb UpNo
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Number of Scanning Modes1
  • Width5-1/4"
  • FeaturesWaterproof - Nitrogen Sealed and Purged, Easy Grade Input, IP68 Nitrogen Purged
  • IncludesNiMH Battery Pack, Alkaline Battery Pack, Charger, Remote Control, (2) Targets, (5) Leg Sets, Hard Shell Carrying Case
  • Item Self Levelling Pipe Laser
  • Laser Projection Horizontal
  • Number of Beams 1
  • Number of Lines 0
  • Range w/o Detector 800 ft
  • IP Rating 68
  • Laser Class 3A
  • Visual/Audible Indicators Yes
  • Plumb Down No
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle None
  • Length 15"
  • Height 5-1/4"
  • Power Source NiMH Rechargeable Battery Pack, Alkaline Batteries or 110VAC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list