!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONIC DRAIN VALVE,1/2" NPT PIPE

ELECTRONIC DRAIN VALVE,1/2" NPT PIPE

INGERSOLL RAND

ELECTRONIC DRAIN VALVE,1/2" NPT PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC DRAIN VALVE,1/2" NPT PIPE

ELECTRONIC DRAIN VALVE,1/2" NPT PIPE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $684.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG37995891
  • Mfr. Model # 37995891
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • ItemElectronic Drain Valve
  • Drain Size1/2"
  • Adjustable Drain Cycle30 sec. - 45 min.
  • Max. Pressure250 PSI
  • Hz60
  • EnclosureNEMA 4
  • Overall Height3-26/32"
  • Overall Depth10"
  • Pipe Size 1/2" NPT
  • Drain Rate 1.6 gpm
  • Purge Time 0.5 sec. - 10 sec.
  • Operating Temp. Range 33 Degrees F - 265 Degrees F
  • Amps AC 0.12
  • Body Material Low Lead Brass
  • Overall Width 4-29/32"
  • Includes Manual Blowdown Valve, Strainer/Ball Valve
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories