!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION

4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION

STARRETT

4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION close
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
4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION

4-WAY DIGITAL CALIPER, 0 IN TO 8 IN/0 TO 20MM RANGE, IP67, 005 IN/0.01MM RESOLUTION

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $929.12 / EACH
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
  • Item # STA798B8/W/SLC
  • Mfr. Model # 798B8/W/SLC
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • SPC OutputYes
  • Long Form Calibration CertificateYes
  • Caliper MaterialStainless Steel
  • Coolant ResistantYes
  • Included CertificationLong Form Calibration Certificate Traceable to NIST
  • Jaw Depth1 7/8 in
  • Minimum Measurement - Fractional Inch0 in
  • Maximum Measurement - mm200 mm
  • Measures DepthYes
  • Measures Outside DimensionYes
  • Minimum Measurement - Inch0 in
  • Display TypeLCD
  • Case TypePlastic Case
  • Data Output Connection TypeMultiplexer, USB
  • FunctionsZero, Auto-Off, No Loss Of Position
  • Includes CaseYes
  • Jaw ShapeStandard
  • StandardsDIN 862
  • Range 0 in to 8 in, 0 mm to 200 mm
  • IP Rating IP67
  • Data Output Type Cable
  • Absolute Positioning Yes
  • Dimension Type Inch/Metric
  • Dust Resistant Yes
  • Jaw Actuation Type Thumb Wheel
  • Jaw Material Stainless Steel
  • Maximum Measurement - Inch 8 in
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - mm 0 mm
  • Battery Size CR2032
  • Compatible SPC Cable Mfr. No. 798SCKB , Mfr. No. 798SCM, Mfr. No. 798SCU
  • Water Resistant Yes
  • Includes Battery Yes
  • Jaw Depth - Upper Jaw 3/4 in
  • Linear Encoder Type Electromagnetic Induction
  • With Locking Nut Yes