!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-WAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY

4-WAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY

STARRETT

4-WAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY close
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
4-WAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY

4-WAY DIGITAL CALIPER, 0 IN TO 6 IN/0 TO 15MM RANGE, IP67, +/-01 IN/+/--0.03MM ACCURACY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $762.18 / EACH
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
  • Item # STA798B6/150W/SLC
  • Mfr. Model # 798B6/150W/SLC
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.8 lbs

Product Details

This 4-way digital caliper is made out of stainless steel. It meets the standards for DIN 862. This 4-way digital caliper includes a case and a battery.

Technical Specs

  • Item4-Way Digital Caliper
  • Resolution+0.0005 in/-0.01 mm
  • IP RatingIP67
  • Data Output TypeCable
  • Absolute PositioningYes
  • Dimension TypeInch/Metric
  • Dust ResistantYes
  • Jaw Actuation TypeThumb Wheel
  • Jaw MaterialStainless Steel
  • Maximum Measurement - Inch6 in
  • Measurements4-Way
  • Measures Inside DimensionYes
  • Measures StepYes
  • Minimum Measurement - mm0 mm
  • Battery SizeCR2032
  • Compatible SPC CableMfr. No. 798SCKB , Mfr. No. 798SCM, Mfr. No. 798SCU
  • Water ResistantYes
  • Includes BatteryYes
  • Jaw Depth - Upper Jaw5/8 in
  • Linear Encoder TypeElectromagnetic Induction
  • With Locking NutYes
  • Range 0 in to 6 in, 0 mm to 150 mm
  • Accuracy +/--0.03 mm, +/-0.001 in
  • SPC Output Yes
  • Long Form Calibration Certificate Yes
  • Caliper Material Stainless Steel
  • Coolant Resistant Yes
  • Included Certification Long Form Calibration Certificate Traceable to NIST
  • Jaw Depth 1 1/2 in
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - mm 150 mm
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Display Type LCD
  • Case Type Plastic Case
  • Data Output Connection Type Multiplexer, USB
  • Functions Zero, Auto-Off, No Loss Of Position
  • Includes Case Yes
  • Jaw Shape Standard
  • Standards DIN 862