!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MNR LITE ELECTRODE, DC +, MIN 35000 PSI, 12 IN L, 3/32 IN DIA, ALUMINUM, 2.5 KG

MNR LITE ELECTRODE, DC +, MIN 35000 PSI, 12 IN L, 3/32 IN DIA, ALUMINUM, 2.5 KG

AIR LIQUIDE

MNR LITE ELECTRODE, DC +, MIN 35000 PSI, 12 IN L, 3/32 IN DIA, ALUMINUM, 2.5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MNR LITE ELECTRODE, DC +, MIN 35000 PSI, 12 IN L, 3/32 IN DIA, ALUMINUM, 2.5 KG

MNR LITE ELECTRODE, DC +, MIN 35000 PSI, 12 IN L, 3/32 IN DIA, ALUMINUM, 2.5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.89 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU53543325
  • Mfr. Model # BLU53543325
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This MNR LIte, DC +, specialty welding electrode is made of 5% silicon aluminum with a special, inchlite blue coating and self-lifting slag for arc welding and brazing of aluminum alloys, and joining dissimilar grades of aluminum. It is 12 inches long with a 3/32-inch diameter, and has a minimum tensile strength of 35,000 PSI. Available in a 2.5-kilogram package.

Technical Specs

  • ItemElectrode
  • ProcessStick Welding (SMAW)
  • Overall Length14 in
  • Yield Strength (Minimum Required)20 ksi
  • Weight5 lb
  • Welding Current DesignationDCEP
  • Container TypePlastic Box
  • Elongation (Minimum Required)18%
  • Material Aluminum
  • Overall Diameter 3/32 in
  • Tensile Strength (Minimum Required) 35 ksi
  • Series MNR Lite
  • For Material Type Aluminum
  • For Welding Position Flat, Horizontal
  • Container Size 5 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list