PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN
PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Condor white, orange, and green electrical glove protector is made of goatskin leather and is size 8. It meets the standards for ASTM F696. They feature gauntlet cuffs, 12-inch length, and straight thumbs.
Technical Specs
Item Electrical Glove Protector
Glove Hand Style Left and Right
Thumb Style Straight
Cuff Style Gauntlet
Glove Length 12 in
Leather Origin Import
Leather Palm Process Grain
Standards ASTM F696
For Voltage Class Class 2
Leather Glove Style Work
Cuff Material Cowhide
Glove Materials Goatskin
Glove Size 8
Leather Protector Colour White, Orange, Green
Country of Origin India
(subject to change)
Related Products
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.58
/ EACH
INSULATOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.97
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.41
/ PAIR