PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 10 IN L, CINCH CUFF, WHITE, IMPORT
PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 10 IN L, CINCH CUFF, WHITE, IMPORT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This Condor white electrical glove protector is made of goatskin leather and is size 7. It meets the standards for ASTM F696. They feature cinch cuffs, 10-inch length, and straight thumbs.
Technical Specs
Item Electrical Glove Protector
Glove Hand Style Left and Right
Thumb Style Straight
Cuff Style Cinch
Glove Length 10 in
Leather Origin Import
Leather Palm Process Grain
Standards ASTM F696
For Voltage Class Class 0, Class 00
Leather Glove Style Work
Cuff Material Goatskin
Glove Materials Goatskin
Glove Size 7
Leather Protector Colour White
Country of Origin India
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.85
/ PAIR
SALISBURY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.83
/ PAIR