!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN

PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN

CONDOR

PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN

PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 12 IN L, GAUNTLET CUFF, WHT/ORNG/GRN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR3NEE5
  • Mfr. Model # 3NEE5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.49 lbs

Product Details

This Condor white, orange, and green electrical glove protector is made of goatskin leather and is size 11. It meets the standards for ASTM F696. They feature gauntlet cuffs, 12-inch length, and straight thumbs.

Technical Specs

  • ItemElectrical Glove Protector
  • Glove Hand StyleLeft and Right
  • Thumb StyleStraight
  • Cuff StyleGauntlet
  • Glove Length12 in
  • Leather OriginImport
  • Leather Palm ProcessGrain
  • Standards ASTM F696
  • For Voltage Class Class 2
  • Leather Glove Style Work
  • Cuff Material Cowhide
  • Glove Materials Goatskin
  • Glove Size 11
  • Leather Protector Colour White, Orange, Green
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list