PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 10 IN L, SHIRRED SLIP-ON CUFF, WHT
PROTECTOR ELECTRICAL GLOVE, STRAIGHT THUMB, 10 IN L, SHIRRED SLIP-ON CUFF, WHT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Condor white electrical glove protector is made of cowhide leather and is size 9. It meets the standards for ASTM F696. They feature shirred slip-on cuffs, 10-inch length, and straight thumbs.
Technical Specs
Item Electrical Glove Protector
Glove Hand Style Left and Right
Thumb Style Straight
Cuff Style Shirred Slip-On
Glove Length 10 in
Leather Origin Import
Leather Palm Process Grain
Standards ASTM F696
For Voltage Class Class 0, Class 00
Leather Glove Style Work
Cuff Material Cowhide
Glove Materials Cowhide
Glove Size 9
Leather Protector Colour White
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.17
/ PAIR
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.63
/ EACH