!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL POUCH, 3 PIECE ELECTRICIAN COMBO, 20 POCKET, BLK, BALLISTIC POLYESTER, METAL CLIP

TOOL POUCH, 3 PIECE ELECTRICIAN COMBO, 20 POCKET, BLK, BALLISTIC POLYESTER, METAL CLIP

KUNY'S

TOOL POUCH, 3 PIECE ELECTRICIAN COMBO, 20 POCKET, BLK, BALLISTIC POLYESTER, METAL CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL POUCH, 3 PIECE ELECTRICIAN COMBO, 20 POCKET, BLK, BALLISTIC POLYESTER, METAL CLIP

TOOL POUCH, 3 PIECE ELECTRICIAN COMBO, 20 POCKET, BLK, BALLISTIC POLYESTER, METAL CLIP

KUNY'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KNYEL1609
  • Mfr. Model # EL1609
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 3.33 lbs

Product Details

This three-piece electrician's comb tool pouch has a double layer of ballistic polyester fabric and has 20 pockets. This pouch is black. It has a metal clip for measuring tape and has a three-inch wide padded belt with a double-tongue steel roller buckle. It has a metal tape chain and tool snap, a pocket for a cordless drill, and fits waist-sized 29 to 46 inches.

Technical Specs

  • Item20 Pocket - 3 Piece Electrician's Combo
  • Compatible with Product TypeMeasuring Tape: Tape: Tools: Cordless Drill
  • IncludesMetal Clip: Metal Tape Chain: Tool Snap: Cordless Drill Pocket
  • Primary ApplicationElectrician
  • Colour Black
  • Features (20) Pockets and Sleeves, All Parts Removable/Interchangeable, Double Layer of Ballistic Poly Fabric, Metal Clip for Measuring Tape, Metal Tape Chain and Tool Snap, Pocket for Cordless Drill, 3" Wide Padded Belt with Double-Tongue Steel Roller Buckle, Fits Waist Sizes 29" to 46"
  • Material Polyester Fabric
  • Style Tool Pouch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list