!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG, 0 MISCELLANEOUS TOOLS

ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG, 0 MISCELLANEOUS TOOLS

GREENLEE

ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG, 0 MISCELLANEOUS TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG, 0 MISCELLANEOUS TOOLS

ELECTRICIANS TOOL KIT, 16 TOTAL PIECES, TOOL BAG, 0 MISCELLANEOUS TOOLS

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,009.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE0159-17ELEC
  • Mfr. Model # 0159-17ELEC
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 378
  • Shipping Weight 15.07 lbs

Product Details

This electricians tool kit is not insulated and is designed for: electrical and includes open tool carrier, torpedo level, 16 pieces, cable cutter, cable stripper, voltage detector, wire crimper, wire stripper, level, tape measure, diagonal-cutting pliers, long-nose pliers, two specialty pliers, two Phillips screwdrivers, two specialty screwdrivers, drivers and bits, electrical and telecom tools, measuring and testing tools, pliers, striking and more.

Technical Specs

  • ItemElectricians Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, Long-Nose Pliers, (2) Specialty Pliers
  • Striking and Struck Tools IncludedHammer
  • Electrical and Telecom Tools IncludedCable Stripper, Voltage Detector, Wire Crimper, Wire Stripper
  • Number of Pliers4
  • IncludesOpen Tool Carrier, Torpedo Level
  • Non-SparkingNot Non-Sparking
  • Number of Electrical and Telecom Tools4
  • Number of Screwdrivers, Keys, and Bits4
  • Primary ApplicationElectrical
  • Tool Storage ColourBlack
  • Tool Storage Height17 in
  • Tool Storage MaterialNylon
  • Tool Storage Type Tool Bag
  • Number of Pieces 16
  • Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Specialty Screwdrivers
  • Cutting Tools Included Cable Cutter
  • Measuring and Testing Tools Included Level, Tape Measure
  • Foam Inserts Included Foam Inserts Not Included
  • Insulated Not Insulated
  • Number of Cutting Tools 1
  • Number of Measuring and Testing Tools 2
  • Number of Striking and Struck Tools 1
  • Tool Families Included Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools
  • Tool Storage Depth 8 1/2 in
  • Tool Storage Included Tool Storage Included
  • Tool Storage Width 11 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list