!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS RIG W/BELT,17 PKT,TO 5

ELECTRICIANS RIG W/BELT,17 PKT,TO 5

WESTWARD

ELECTRICIANS RIG W/BELT,17 PKT,TO 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS RIG W/BELT,17 PKT,TO 5

ELECTRICIANS RIG W/BELT,17 PKT,TO 5

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZN4
  • Mfr. Model # 5MZN4
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 3.15 lbs

Technical Specs

  • ItemElectricians Tool Rig w/Belt
  • Belt ColourBlack
  • Belt Thickness1/8 in
  • Belt Width2 in
  • Belt Buckle TypeRoller Buckle
  • FeaturesMultiple Pockets And Loops for Fastener and Loops,a Drill Holster with Strap, Bit Pocket and Single Pouch with Belt Clip, Padded Belt for Comfort While Wearing, Metal Hammer Holder, D-Rings to Attach 4 Point Suspenders
  • Includes SuspendersNo
  • MaterialPolyester
  • Minimum Waist Size37 in
  • Number of Pouch Outside Pockets17
  • Number of Tool Holders5
  • Overall Width23 in
  • Pouch ColourBlack, Blue
  • Primary ApplicationGeneral Purpose
  • Tool Holder Type(1) Hammer Loop: (1) Tape Clip: (1) Tape Chain: (1) Drill Holster: (1) Drill Bit Pocket
  • Belt Adjustment Type Buckle
  • Belt Material Polypropylene
  • Belt Type Polypropylene Webbed Belt w/Metal Double Prong Roller Buckle
  • Buckle Finish Brushed Nickel
  • Colour Black/Blue
  • Includes Belt Yes
  • Machine Washable No
  • Maximum Waist Size 54 in
  • Number of Pockets 17
  • Number of Pouches 1
  • Overall Length 14 in
  • Padded Yes
  • Pouch Material Polyester
  • Removable Pouches Yes
  • Waist Size Up to 54"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list