ELECTRICAL TAPE, COLOUR CODE, 17 LBS/IN TENSILE, WHITE, 66 FT X 3/4 IN X 7 MM, VINYL
ELECTRICAL TAPE, COLOUR CODE, 17 LBS/IN TENSILE, WHITE, 66 FT X 3/4 IN X 7 MM, VINYL
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
With a tensile strength of 17 pounds per inch, this white, vinyl colour-coding electrical tape measures 66 feet in length x 3/4 inches in width x 7 millimetres in thickness.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 3/4 in
Tape Thickness 7 mil
Series 35
Minimum Tape Performance Temperature 32 Degrees F
Voltage Rating 600V
Tape Adhesive Format Single-Sided
Tape Resistance Properties Abrasion-Resistant, Flame-Resistant, Moisture-Resistant, Solvents-Resistant, UV-Resistant
Environment Indoor, Outdoor
Tape Tensile Strength 17 lb/in
Elongation 225%
Tape Backing Construction Film
Standards ASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510
Metric Tape Width 19.05 mm
Tape Sub-Type General Purpose
Tape Adhesive Material Rubber
Imperial Tape Length 66 ft
Tape Brand 3M(TM)
Tape Colour White
Maximum Tape Performance Temperature 221 Degrees F
Product Form Continuous Roll
Specifications Met ASTM, CSA, RoHS, UL Listed
Fire Safety Features No
Adhesion to Steel 20 oz/in
Breaking Strength 17 lb/in
Breakdown Voltage 8,750V
Tape Type Film
Metric Tape Length 20.11 m
Country of Origin United States
(subject to change)