INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, 35, VINYL, ¾ IN X 66 FT, 7 MIL THICK
INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, 35, VINYL, ¾ IN X 66 FT, 7 MIL THICK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of 35 insulating electrical tape is red. It meets the standards for ASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510. This insulating film tape is for use both indoors and outdoors, has a tensile strength of 17 lb/in, and a thickness of 7 mil and is abrasion-resistant, flame-resistant, moisture-resistant, solvents-resistant, UV-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 3/4 in
Tape Thickness 7 mil
Series 35
Minimum Tape Performance Temperature 32 Degrees F
Voltage Rating 600V
Tape Adhesive Format Single-Sided
Tape Resistance Properties Abrasion-Resistant, Flame-Resistant, Moisture-Resistant, Solvents-Resistant, UV-Resistant
Environment Indoor, Outdoor
Tape Tensile Strength 17 lb/in
Elongation 225%
Tape Backing Construction Film
Standards ASTM D1000, CSA Certified, RoHS 2002/95/EC, UL 510
Metric Tape Width 19.05 mm
Tape Sub-Type General Purpose
Tape Adhesive Material Rubber
Imperial Tape Length 66 ft
Tape Brand 3M(TM)
Tape Colour Red
Maximum Tape Performance Temperature 221 Degrees F
Product Form Continuous Roll
Specifications Met ASTM, CSA, RoHS, UL Listed
Fire Safety Features No
Adhesion to Steel 20 oz/in
Breaking Strength 17 lb/in
Breakdown Voltage 8,750V
Tape Type Film
Metric Tape Length 20.11 m
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.91
/ each