!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PREMIUM, VINYL, ¾ IN X 66 FT, GREEN

INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PREMIUM, VINYL, ¾ IN X 66 FT, GREEN

POWER FIRST

INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PREMIUM, VINYL, ¾ IN X 66 FT, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PREMIUM, VINYL, ¾ IN X 66 FT, GREEN

INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PREMIUM, VINYL, ¾ IN X 66 FT, GREEN

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE19N740
  • Mfr. Model # 19N740
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This one-pack of premium insulating electrical tape is green. It meets the standards for CSA Certified, UL. In addition, it is for use both indoors and outdoors and has a tensile strength of 15 lb/in with a thickness of 7 mil and is abrasion-resistant, chemical-resistant, flame-retardant, UV-resistant, weather-resistant.

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Backing MaterialVinyl
  • Imperial Tape Width3/4 in
  • Tape Thickness7 mil
  • SeriesPremium
  • Minimum Tape Performance Temperature30 Degrees F
  • Voltage Rating600V
  • Tape Adhesive FormatSingle-Sided
  • EnvironmentIndoor, Outdoor
  • Tape Tensile Strength15 lb/in
  • Tape TypeFilm
  • Tape Sub-Type General Purpose
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 66 ft
  • Tape Brand Approved Vendor
  • Tape Colour Green
  • Maximum Tape Performance Temperature 220 Degrees F
  • Product Form Continuous Roll
  • Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Flame-Retardant, UV-Resistant, Weather-Resistant
  • Adhesion to Steel 16 oz/in
  • Tape Backing Construction Film
  • Standards CSA Certified, UL
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list